This product has been discontinued.
2' 9W T5 LED Lamp, 50K, Coated
Item #: 1447836
Cat #: KT-LED9T5HE-24GC-850-D-CP
UPC: 890949015995
to view pricing and more.
Documents & Guides
No Documents Available
9W LED T5 TUBE SHATTER PROOF SAFETY COATED GLASS INTERNAL DRIVER 2 5000K
Overview
9W LED T5 TUBE SHATTER PROOF SAFETY COATED GLASS INTERNAL DRIVER 2 5000K
Also known as: 890949015995, KT-LED9T5HE-24GC-850-D-CP
Specifications
| Color Temperature: | 5000 (Bright White) |
| Shape: | T5 (Tubular) |
| Color Rendering Index (CRI): | 80+ |
| Length: | 24 in , 2 ft |
| Wattage: | 9 |
| Lumens: | 1200 |
| Light Technology: | LED |
| Base: | Miniature Bi-Pin (G5) |
| Material: | Safety Coated Glass |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80+ |
| Wattage: | 9 |
| Light Technology: | LED |
| Material: | Safety Coated Glass |
| Shape: | T5 (Tubular) |
| Length: | 24 in , 2 ft |
| Lumens: | 1200 |
| Base: | Miniature Bi-Pin (G5) |
| Volts AC Range: | 120 - 277 |