Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1448777

Cat #: UTP28X24GR

UPC: 074983250257

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 24ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 24ft.
Also known as: 074983250257, UTP28X24GR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper