This product has been discontinued.
This product may not be available in all locations.

Drive, 150HP-LD, 125HP-ND, 100HP-HD, 186-125A, 480VAC, 3PH, Frame 6
Item #: 1448780
Cat #: 20G16ND156LNANNNNN-C0
UPC: 194033234997
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755T, Air Cooled, Regenerative and Low Harmonic, AFE (Wall Mount/Freestanding), Open Type/IP00, Light Duty - 150 Horse Power (186 Amp), Normal Duty - 125 Horse Power (156 Amp), Heavy Duty - 100 Horse Power (125 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control
Overview
Drive, PowerFlex 755T, Air Cooled, Regenerative and Low Harmonic, AFE (Wall Mount/Freestanding), Open Type/IP00, Light Duty - 150 Horse Power (186 Amp), Normal Duty - 125 Horse Power (156 Amp), Heavy Duty - 100 Horse Power (125 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control
Also known as: 194033234997, 20G16ND156LNANNNNN-C0
Specifications
| Phase: | 3 |
| Size: | 6 |
| Volts AC: | 480 |
| Horsepower: | 125, 100, 150 |
| Mounting: | Surface |
| Type: | General Purpose, Drive |
| IP/NEMA Rating: | IP20 |
| Amps Range: | 125 - 156 - 186 |
| Phase: | 3 |
| Volts AC: | 480 |
| Mounting: | Surface |
| IP/NEMA Rating: | IP20 |
| Size: | 6 |
| Horsepower: | 125, 100, 150 |
| Type: | General Purpose, Drive |
| Amps Range: | 125 - 156 - 186 |