60639 AREAFLD1A110UNVD840T4WH 1/CS 1/SKU

Item #: 1448883

Cat #: AREAFLD1A/110UNVD840/T4/WH

UPC: 046135606397

to view pricing and more.
Documents & Guides
No Documents Available
60639 AREAFLD1A110UNVD840T4WH 1/CS 1/SKU *Sylvania Part # 60639*

Overview

60639 AREAFLD1A110UNVD840T4WH 1/CS 1/SKU *Sylvania Part # 60639*
Also known as: 046135606397, AREAFLD1A/110UNVD840/T4/WH

Specifications

Lumens: 12700
Color Temperature: 4000 (Cool White)
Wattage: 110
Mounting: Surface
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 12700
Wattage: 110
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Light Technology: LED