Contactor, Safety, 305A, 100-250VDC Coil, 1NO, 2NC Auxiliary

Item #: 1449030

Cat #: 100S-E305ED12C

UPC: 889508537597

to view pricing and more.
Documents & Guides
Contactor, Safety, 305 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power Auxiliary Contact *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 305 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power Auxiliary Contact *** Rockwell Automation Preferred Product ***

The expanded Allen‑Bradley Bulletin 100-E energy-saving IEC contactor line from Rockwell Automation can help industrial companies save energy and reduce engineering time. With new sizes from 9 to 96 A, these contactors save energy by reducing inrush apparent power (VA) by up to 68% and sealed VA by over 75% compared to standard, non-electronic coils. The electronic coils also save engineering time by covering 20 to 500 V AC/DC coil voltages with only four coil options, greatly simplifying selection.

Also known as: 889508537597, 100S-E305ED12C

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 305
Type: Safety Contactor
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Poles: 3
Volts AC: 600
Type: Safety Contactor
Volts AC Control Range: 100 - 250
Mounting: Surface
Amps: 305
Volts DC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product