Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1449145

Cat #: STP28X3MGR

UPC: 074983006922

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 3m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 3m.
Also known as: 074983006922, STP28X3MGR

Specifications

Color: Green
Length: 3 m
Color: Green
Length: 3 m