REXEL logo

Copper Compression Lug, 2 Hole, 750 kcmil

Item #: 144919
Cat #: LCD750-12-6
UPC: 074983901104
Sign In or Register to view pricing and more.
Two-Hole, Standard Barrel Lug with Window, 750 kcmil Cable, 1/2 Stud Hole, 1.75 Hole Spacing

Overview

Two-Hole, Standard Barrel Lug with Window, 750 kcmil Cable, 1/2 Stud Hole, 1.75 Hole Spacing
• Color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection • Inspection window to visually assure full conductor insertion • Tin-plated to inhibit corrosion • UL Listed and CSA Certified to 35 KV** and temperature rated to 90°C when crimped with Panduit and specified competitor crimping tools and dies • UL Listed and CSA Certified for wide wire range-taking capability when crimped with Panduit® Uni-Die ™ Dieless Crimping Tools‡ • Tested by Telcordia – meets NEBS Level 3 • American Bureau of Shipping approved • Available with NEMA hole sizes and spacing
Also known as: 074983901104, LCD750-12-6

Specifications

Material: Copper
Color: Black
Allowable Gauge Range: 750
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 750
Color: Black
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)