MILW 2577-21 2-TOOL COMBO KIT

Item #: 1449216

Cat #: 2577-21

UPC: 045242504718

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 2577-21 2-TOOL COMBO KIT

Overview

MIL 2577-21 2-TOOL COMBO KIT

TRAPSNAKE™ porcelain auger system is the service plumbers and facility maintenance contractors ideal solution for unclogging toilets, urinals, and floor traps. By offering multiple auger attachments that can be unified on a single power source, TRAPSNAKE™ delivers versatility and capabilities never seen before in a closet auger. The heart of the system is the M12™ TRAPSNAKE™ driver, the first powered unit optimized for the challenges of porcelain fixtures, this unit delivers power and speed to work through tough clogs in tight traps, but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage to aid in retrieving. All TRAPSNAKE™ auger attachments feature a number of industry firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism which holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool.

Also known as: 045242504718, 2577-21

Features & Benefits

  • Powered by M12™ TRAPSNAKE™ driver: maneuvers traps faster and protects porcelain, compatible with all trap snake™ augers
  • Patent pending cable lock: integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot: prevents porcelain scratches throughout the life of the tool
  • Industry’s first replaceable cables

Specifications

No Specifications Available