2" Rigid Steel 45° Sweep Elbow, 36" Radius

Item #: 144940
Cat #: GRC2004536R
UPC: 980020003048
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Rigid Steel 45 Degree Sweep Elbow, 36 Inch Radius

Overview

2 Inch Rigid Steel 45 Degree Sweep Elbow, 36 Inch Radius
Also known as: 980020003048, GRC2004536R

Specifications

Material: Steel
Diameter: 2 in
Angle: 45°
Sweep Radius: 36 in
Material: Steel
Angle: 45°
Diameter: 2 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)