FC nVent ERIFLEX Flexibar to Busbar Clamp, 3.15" Busbar Width, 1.97"

Item #: 1449477

Cat #: 553070

UPC: 782856578277

to view pricing and more.
Documents & Guides
EFX 553070 FC80X50 FC 80X50

Overview

EFX 553070 FC80X50 FC 80X50

Busbar Clamp that connects two copper busbars together, or nVent ERIFLEX Flexibar, to a copper busbar without the need for drilling.

Also known as: 782856578277, 553070

Features & Benefits

  • Connects nVent ERIFLEX Flexibar to copper busbar
  • Two plates complete with screws
  • Allows for excellent electrical contact
  • Installs quickly and easily
  • Ideal for on site modifications
  • RoHS compliant

Specifications

Height: 4.130 in
Material: Steel
Finish: Electrogalvanized
Width: 3.070 in
Height: 4.130 in
Finish: Electrogalvanized
Material: Steel
Width: 3.070 in