Universal Busbar Support with Neutral Circuit, 1–2 Busbars per Phase, 1.18"–4.72" Busbar Width, 0.3

Item #: 1449583

Cat #: 551070

UPC: 782856876151

to view pricing and more.
Documents & Guides
Universal Busbar Support with Neutral Circuit, 1–2 Busbars per Phase, 1.18"–4.72" Busbar Width, 0.39" Busbar Thickness

Overview

Universal Busbar Support with Neutral Circuit, 1–2 Busbars per Phase, 1.18"–4.72" Busbar Width, 0.39" Busbar Thickness

Universal fixing system

Also known as: 782856876151, 551070

Features & Benefits

  • Universal fixing system
  • Installs quickly and easily
  • Extremely robust construction
  • Adjustable arms for easy mounting
  • Halogen free insulators

Specifications

Material: Steel
Volts AC: 1000
Width: 23.030 in
Material: Steel
Width: 23.030 in
Volts AC: 1000