Ethernet Panel Interface Connector

Item #: 1449643

Cat #: P-R62-M3RUV0

UPC:

to view pricing and more.
Documents & Guides
P-R62-M3RUV0 | Ethernet Panel Interface Connector with Category 6 Ethernet Bulkhead; Panel Mount Housing; UL Type 4; Universal International Outlet; No Circuit Breaker

Overview

P-R62-M3RUV0 | Ethernet Panel Interface Connector with Category 6 Ethernet Bulkhead; Panel Mount Housing; UL Type 4; Universal International Outlet; No Circuit Breaker

Panel Interface Connector that typically mounts to the outside of a control panel housing. These programming ports eliminate the need to open the panel door and improve safety and compliance to NFPA 70e.

Also known as: P-R62-M3RUV0

Specifications

Mounting: Panel, Bulkhead
Volts AC: 250
IP/NEMA Rating: IP65, NEMA 4
Type: Interface Module
Mounting: Panel, Bulkhead
IP/NEMA Rating: IP65, NEMA 4
Volts AC: 250
Type: Interface Module