Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 20W, 12V, Bulb: T3, Base: Bi-Pin (G4), Lumens: 320, Color Temperature: 2900K. ***NOTE: NO LONGER MADE ***
Overview
Halogen Capsule Lamp, 20W, 12V, Bulb: T3, Base: Bi-Pin (G4), Lumens: 320, Color Temperature: 2900K. ***NOTE: NO LONGER MADE ***
Also known as: 9784
Specifications
Color Temperature: | 2900 (Warm White) |
Volts AC: | 12 |
Shape: | T3 (Tubular) |
Wattage: | 20 |
Color Rendering Index (CRI): | 100 |
Lumens: | 320 |
Light Technology: | Halogen |
Base: | 2-Pin (G4) |
Color Temperature: | 2900 (Warm White) |
Shape: | T3 (Tubular) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Volts AC: | 12 |
Wattage: | 20 |
Lumens: | 320 |
Base: | 2-Pin (G4) |
Customer Reviews
No reviews for this product
(0)