FUTURE FLOOD 26W LED NEUTRAL ARM ON-OFF 4X4 BRONZE
Item #: 1450024
Cat #: FFLED26NB44
UPC: 019813222585
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED NEUTRAL ARM ON-OFF 4X4 BRONZE
Overview
FUTURE FLOOD 26W LED NEUTRAL ARM ON-OFF 4X4 BRONZE
Also known as: 019813222585, FFLED26NB44
Specifications
| Mounting: | Arm |
| Wattage: | 26 |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | 3679 |
| Mounting: | Arm |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Wattage: | 26 |
| Color: | Bronze |
| Lumens: | 3679 |