Softstarter, 37A, 208 - 600VAC, 100- 250VAC Control, 3PH

Item #: 1450101

Cat #: PSTX37-600-70

UPC: 888614237025

to view pricing and more.
The softstarter PSTX37-600-70 has a rated maximum operational current of 37 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard.

Overview

The softstarter PSTX37-600-70 has a rated maximum operational current of 37 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard.

The PSTX combines many years of research and product development with extensive knowledge of application specific requirements and needs. The PSTX is our latest advancement in motor control and protection and adds new functionality with increased reliability to any motor starting application.

Also known as: 888614237025, PSTX37-600-70

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Volts AC: 690
Amps: 34, 28
Family / Style: PSTX
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter
Amps: 34, 28
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Volts AC: 690
Family / Style: PSTX