Copper Ground Plate, Bare, 12" x 24", End Pigtail, #4 Solid, 1/16"

Item #: 1450542

Cat #: GPECEBH0241K024

UPC: 782856779018

to view pricing and more.
Documents & Guides
CAD GPECEBH0241K024 GRD PLATE

Overview

CAD GPECEBH0241K024 GRD PLATE

nVent ERICO Copper Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856779018, GPECEBH0241K024

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Available in a variety of sizes and pigtail configurations

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4
Finish: Bare
Width: 2 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Allowable Gauge Range: 4