Threaded Conduit Nipple, 3" x 8", Steel

Item #: 145096
Cat #: GRC300X800
UPC: 786692006178
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 3 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit
Conduit nipples can be used to extend conduit systems, and can be connected to boxes, enclosures, other lengths of conduit, etc
Also known as: 786692006178, GRC300X800

Specifications

Diameter: 3 in
Material: Steel
Length: 8 in
Diameter: 3 in
Length: 8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)