Telephone Cabinet, N1, 36x30x6

Item #: 145149

Cat #: ATC36306F

UPC: 783510446192

Sign In or Register to view pricing and more.
Telephone Cabinet, NEMA Type 1, 3/4-in.-Thick Plywood Mounting Panel Included, Material: Steel, Dimensions: 36" x 30" x 6"

Overview

Telephone Cabinet, NEMA Type 1, 3/4-in.-Thick Plywood Mounting Panel Included, Material: Steel, Dimensions: 36" x 30" x 6"

Telephone Cabinet Single-Door, Type 1 is used for mounting and protecting telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in indoor applications.

Also known as: 783510446192, ATC36306F

Features & Benefits

  • Continuous hinge
  • Tumbler lock with key
  • Flush or surface mounting
  • 3/4-inch thick plywood mounting panel included
  • Telephone cabinets body is unpainted

Specifications

Width: 30 in
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 36 in
Width: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 6 in
Color: Gray
Height: 36 in