60428 CANOPY2A065UNVD84012S5BZ 1/CS 1/SKU

Item #: 1451763

Cat #: CANOPY2A/065UNVD840/12S5/BZ

UPC: 046135604287

to view pricing and more.
Documents & Guides
60428 CANOPY2A065UNVD84012S5BZ 1/CS 1/SKU

Overview

60428 CANOPY2A065UNVD84012S5BZ 1/CS 1/SKU
Also known as: 046135604287, CANOPY2A/065UNVD840/12S5/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 65
Lumens: 8750
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 8750
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 65
Color: Bronze
Dimmable: Yes