CG Series Color Coded Straight Cord Grip Connector 1/2 IN, .35-.45

Item #: 145185

Cat #: CG50450

UPC: 784564000934

Sign In or Register to view pricing and more.
Documents & Guides
CG Series Color Coded Straight Cord Grip Connector 1/2 IN, .35-.45 IN Openings, Steel, Electro-Galvanized

Overview

CG Series Color Coded Straight Cord Grip Connector 1/2 IN, .35-.45 IN Openings, Steel, Electro-Galvanized

Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45? and 90? configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.

Also known as: 784564000934, CG50450

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.350 - 0.450 in
Diameter: 1/2 in
Diameter Range: 0.350 - 0.450 in
Material: Steel