FUTURE FLOOD 26W LED NEUTRAL TRUNNION ON-OFF 4X4 BRONZE

Item #: 1452035

Cat #: FFLED26TNB44

UPC: 019813222707

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED NEUTRAL TRUNNION ON-OFF 4X4 BRONZE

Overview

FUTURE FLOOD 26W LED NEUTRAL TRUNNION ON-OFF 4X4 BRONZE
Also known as: 019813222707, FFLED26TNB44

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 3679
Wattage: 26
Mounting: Trunnion
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 3679