WOOD FLOOR BOX WITH 523-DP-A COVER

Item #: 145212

Cat #: 812-DFB-A

UPC: 784149162545

to view pricing and more.
Documents & Guides
Floor Box, 2 outlets, Aluminum material, 4 Dia. x 3-1/8 in. Size, Green/Silver, Bottom, Side cable entry, Floor Mount, 14.5 cu.in cubic capacity, 3/4 & 1/2 (2 Side), 1/2 (2 Bottom) in. conduit hole, including 15 AMP (TR) Duplex Receptacle

Overview

Floor Box, 2 outlets, Aluminum material, 4 Dia. x 3-1/8 in. Size, Green/Silver, Bottom, Side cable entry, Floor Mount, 14.5 cu.in cubic capacity, 3/4 & 1/2 (2 Side), 1/2 (2 Bottom) in. conduit hole, including 15 AMP (TR) Duplex Receptacle
Also known as: 784149162545, 812-DFB-A

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Brass
Diameter: 4 in
Cubic Inches: 14.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Diameter: 4 in
Material: Brass
Cubic Inches: 14.500 in³