IBSB Advanced Insulated Braided Conductor, 500 A, 1.26" x 0.28" x 16.93"

Item #: 1452337

Cat #: 534436

UPC: 782856961079

to view pricing and more.
Documents & Guides
IBS/IBSB Advanced Flat Insulated Braided Power Conductor, Halogen Free. IBSBADV185-430, 500 A, 185 mm², 32 mm x 7.1 mm x 430 mm (1.26" x 0.28" x 16.93").

Overview

IBS/IBSB Advanced Flat Insulated Braided Power Conductor, Halogen Free. IBSBADV185-430, 500 A, 185 mm², 32 mm x 7.1 mm x 430 mm (1.26" x 0.28" x 16.93").

IBS/IBSB Advanced Insulated Braided Conductor, Halogen Free is the ideal ready-to-install flexible wire replacement solution that is specifically designed for connections to all molded case circuit breakers, including the most compact breakers on the market. IBS/IBSB Advanced connects to the front access terminals of the breakers without any additional accessories, such as angular connectors, spreaders, ring terminal connectors or extenders. IBS/IBSB Advanced is available in cross sections of 25 to 240 mm² (49.34 to 273.65 kcmil), lengths from 230 to 1,030 mm (9.06" to 40.55"), and 80 to 700 A.

Also known as: 782856961079, 534436

Features & Benefits

  • Suitable for all main molded case circuit breakers
  • Resistant to vibration, improving reliability and performance
  • Insulated by high-resistance, halogen free, flame retardant and low smoke material
  • Tinned copper provides superior corrosion resistance
  • Improves assembly flexibility and aesthetics
  • Quick and easy installation
  • No additional cutting, stripping, crimping and punching needed
  • Integral palm without lugs or terminals reduces material and assembly weight
  • Conforms to NF EN 45545 obtaining an HL3 classification for chapters R22 and R23
  • DNV GL® and Bureau Veritas certified for marine and offshore applications

Specifications

Material: Copper
Volts AC: 600
Finish: Tinned
Material: Copper
Finish: Tinned
Volts AC: 600