Miniature Circuit Breaker, 2P, 7A

Item #: 1452343

Cat #: SU202M-K7

UPC: 016779932695

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 7A, 2P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 7A, 2P Ul489
Also known as: 016779932695, SU202M-K7

Specifications

Poles: 2
Amps: 7
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating DC: 10 kA
Amps: 7
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA