16/2 SPT-2 Copper White 250'

Item #: 145242

Cat #: SPT2162WHT250RL

UPC: 980130437306

to view pricing and more.
Documents & Guides
(2) 16 AWG Conductors, Rubber Cord, SPT-2 Type, Copper Conductor, Stranded, White PVC Insulation, 300V, O.D.: 0.145" X 0.285", 250 Ft. Spool

Overview

(2) 16 AWG Conductors, Rubber Cord, SPT-2 Type, Copper Conductor, Stranded, White PVC Insulation, 300V, O.D.: 0.145" X 0.285", 250 Ft. Spool

SPT-2 Lamp Cord is commonly used in household appliances. It features two stranded copper conductors and PVC insulation. SPT-2 Lamp Cord is water-resistant, sunlight-resistant, and can withstand severe environmental conditions.

Also known as: 980130437306, SPT2162WHT250RL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: White
Gauge: 16 AWG
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 16 AWG
Length: 250 ft
Conductors: 2
Color: White