Kinetix VP Hygienic VPH Servo Motor, 480VAC, 7200-7800 RPM, No Holding Brake

Item #: 1452473

Cat #: VPH-B0632T-CJ02D05

UPC: 194033559014

to view pricing and more.
Documents & Guides
VPH Hygienic Servo Motor, 480V AC, 63mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, T Winding, 7200-8000 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, Keyed Shaft, Flying Leads, No Holding Brake

Overview

VPH Hygienic Servo Motor, 480V AC, 63mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, T Winding, 7200-8000 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, Keyed Shaft, Flying Leads, No Holding Brake

Our Kinetix® VPH Hygienic Servo Motors feature an IP69K rating and are designed to operate in harsh environments and handle pressure washdown cleaning. These low-inertia servo motors deliver exceptional performance and reliability while helping you meet industry standards and regulations.Kinetix VPH Hygienic Servo Motors excel in a multitude of applications and are highly configurable to enable you to optimize each motor solution to precisely match your unique process requirements.

Also known as: 194033559014, VPH-B0632T-CJ02D05

Specifications

Volts AC: 480
Length: 5 m
Type: Servo Motor, Hygienic
Size: 63 mm
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
RPM: 7200 - 8000
Volts AC: 480
Type: Servo Motor, Hygienic
Material: Stainless Steel
RPM: 7200 - 8000
Length: 5 m
Size: 63 mm
IP/NEMA Rating: NEMA 4X