Wireway, Type 1, Screw Cover, 6" x 6" x 36", Steel, Galvanized, KOs

Item #: 145253

Cat #: 6636GGFL

UPC: 761515120347

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 3 Foot Length, Steel, Galvanized, WITH KNOCKOUTS, Flat Lid

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 3 Foot Length, Steel, Galvanized, WITH KNOCKOUTS, Flat Lid
Also known as: 761515120347, 6636GGFL

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Length: 36 in
Width: 6 in
Height: 6 in
Material: Steel
Color: Plain