
1-1/4" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 200' Reel
Item #: 145260
Cat #: UA125GRY200RL
UPC: 077680120199
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 200 Foot Reel, Integral Bonding Strip
Overview
1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 200 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 077680120199, UA125GRY200RL
Specifications
| Diameter: | 1 1/4 in |
| Jacket: | PVC |
| Color: | Gray |
| Material: | Steel |
| Length: | 200 ft |
| Package Type: | Reel |
| Type: | Type UA |
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Length: | 200 ft |
| Type: | Type UA |
| Jacket: | PVC |
| Material: | Steel |
| Package Type: | Reel |