COMBO WIREWAY

Item #: 145281

Cat #: 8896GFL

UPC: 761515104729

to view pricing and more.
Documents & Guides
No Documents Available
UNT 8896GFL COMBO WIREWAY

Overview

UNT 8896GFL COMBO WIREWAY
Also known as: 761515104729, 8896GFL

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 96 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 96 in
Height: 8 in