VJ Series Back Mounting Plate 8x6x.25 Brown Nonmetallic

Item #: 1452851

Cat #: MP806N

UPC: 635394040464

to view pricing and more.
Documents & Guides
VJ Mounting Plates allow convenient component mounting inside VJ enclosures. This VJ Series Back Mounting Plate, MP806N item measures 8x6x.25 inches with a material of Nonmetallic color Brown.

Overview

VJ Mounting Plates allow convenient component mounting inside VJ enclosures. This VJ Series Back Mounting Plate, MP806N item measures 8x6x.25 inches with a material of Nonmetallic color Brown.

VJ Mounting Plates allow convenient component mounting inside VJ enclosures.

Also known as: 635394040464, MP806N

Specifications

Color: Brown
Material: Non-Metallic
Height: 8 in
Width: 6 in
Depth: 0.250 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Color: Brown
Height: 8 in
Depth: 0.250 in
Standards: Build America Buy America Compliant
Material: Non-Metallic
Width: 6 in
Finish: Smooth Matte