AL 6H LDR 9RS 144L 36W

Item #: 1452873
Cat #: 09-6A20C-S144-36
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
AL 6H LDR 9RS 144L 36W

Overview

AL 6H LDR 9RS 144L 36W
Also known as: 09-6A20C-S144-36

Specifications

Length: 12 ft
Width: 36 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 36 in

Customer Reviews

No reviews for this product
(0)