Wiring Trough NEMA Type 3R, 6.00x6.00x60.00, Gray, Steel

Item #: 145292

Cat #: A6660RT

UPC: 783510383008

to view pricing and more.
Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A6660RT item measures 6.00x6.00x60.00 inches with a material of Steel colored Gray.

Overview

Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A6660RT item measures 6.00x6.00x60.00 inches with a material of Steel colored Gray.

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inches Width, 6 Inches Depth, 5 Feet Length, No Knockouts

Also known as: 783510383008, A6660RT

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R