Liquidtight, Type UA, 1/2", 1000' Reel

Item #: 145309
Cat #: UA050GRY1000RL
UPC: 077680120007
Sign In or Register to view pricing and more.
Documents & Guides
1/2" Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Color: Gray. 1000 feet Reel.

Overview

1/2" Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Color: Gray. 1000 feet Reel.
Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.
Also known as: 077680120007, UA050GRY1000RL

Specifications

Diameter: 1/2 in
Length: 1000 ft
Color: Gray
Material: Steel
Diameter: 1/2 in
Color: Gray
Length: 1000 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)