Liquidtight, Type: UA, 1", 100' Coil

Item #: 145317
Cat #: UA100GRY100CL
UPC: 077680120144
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Color: Gray. 100 feet Coil.

Overview

1 Inch Diameter, Liquidtight, Metallic, UL Listed, UA, Zinc-Coated Steel Core, Color: Gray. 100 feet Coil.
Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.
Also known as: 077680120144, UA100GRY100CL

Specifications

Length: 100 ft
Diameter: 1 in
Color: Gray
Material: Steel
Length: 100 ft
Color: Gray
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)