Drop and Bracket Hanger, 3R, 6x6

Item #: 145318

Cat #: F66T3RDH

UPC: 783510437794

Sign In or Register to view pricing and more.
Drop and Bracket Hanger, Material: Steel, Dimensions: 6" x 6"

Overview

Drop and Bracket Hanger, Material: Steel, Dimensions: 6" x 6"

Lay-in Painted Galvanized Drop and Bracket Hangers are used to support a wireway run.

Also known as: 783510437794, F66T3RDH

Features & Benefits

  • Lay-in Painted Galvanized Drop and Bracket Hangers are used to support a wireway run

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Color: Gray
Material: Steel
Height: 6 in
Width: 6 in