AL 6H LDR 6RS 144L 36W

Item #: 1453208

Cat #: 06-6A12C-S144-36

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
AL 6H LDR 6RS 144L 36W

Overview

AL 6H LDR 6RS 144L 36W
Also known as: 06-6A12C-S144-36

Specifications

Length: 12 ft
Width: 36 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 36 in