4 IN GIMBAL LED MODULE OIL RUBBED BRONZE LED 3000 K 90 CRI

Item #: 1453226

Cat #: 4G1ORBLED30K90CRIM6

UPC: 889804156393

to view pricing and more.
Documents & Guides
4 IN GIMBAL LED MODULE OIL RUBBED BRONZE LED 3000 K 90 CRI

Overview

4 IN GIMBAL LED MODULE OIL RUBBED BRONZE LED 3000 K 90 CRI
Also known as: 889804156393, 4G1ORBLED30K90CRIM6

Specifications

Color Temperature: 3000 (Warm White)
Material: Steel
Diameter: 4 in
Color: Bronze
Color Temperature: 3000 (Warm White)
Diameter: 4 in
Material: Steel
Color: Bronze