2X2 CENTER LENSE TROFFER 3500K 1400LMS BATTERY PACK

Item #: 1453235

Cat #: CCL22-3335-ELL14

UPC: 078531132071

to view pricing and more.
Documents & Guides
2X2 CENTER LENSE TROFFER 3500K 1400LMS BATTERY PACK

Overview

2X2 CENTER LENSE TROFFER 3500K 1400LMS BATTERY PACK
Also known as: 078531132071, CCL22-3335-ELL14

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Type: Emergency Backup
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Type: Emergency Backup
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Light Technology: LED