BARN LIGHT SML 1-LT OUTDOOR WALL LANTERN ALUM WEATHERED PEWTER

Item #: 1453272
Cat #: 8537401EN3-57
UPC: 785652071195
Sign In or Register to view pricing and more.
Documents & Guides
BARN LIGHT SML 1-LT OUTDOOR WALL LANTERN ALUM WEATHERED PEWTER

Overview

BARN LIGHT SML 1-LT OUTDOOR WALL LANTERN ALUM WEATHERED PEWTER
Also known as: 785652071195, 8537401EN3-57

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Mounting: Wall
Light Technology: LED
Color: Antique Bronze
Wattage: 7
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)