60090 AREAFLD1A110UNVD840T4BZD 1/CS 1/SKU

Item #: 1453457

Cat #: AREAFLD1A/110UNVD840/T4/BZ/D

UPC: 046135600906

to view pricing and more.
Documents & Guides
No Documents Available
60090 AREAFLD1A110UNVD840T4BZD 1/CS 1/SKU *Sylvania Part # 60090*

Overview

60090 AREAFLD1A110UNVD840T4BZD 1/CS 1/SKU *Sylvania Part # 60090*
Also known as: 046135600906, AREAFLD1A/110UNVD840/T4/BZ/D

Specifications

Lumens: 12700
Color Temperature: 4000 (Cool White)
Wattage: 110
Mounting: Surface
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 12700
Wattage: 110
Color: Bronze
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Light Technology: LED