Ww, 3r, Str. Section, Male

Item #: 145360
Cat #: F66T3R60
UPC: 783510436599
Sign In or Register to view pricing and more.
Documents & Guides
Ww, 3r, Str. Section, Male, Bulletin F30g (type 3r Wireway And Trough), Size/dims: 6.00x6.00x60.00, Material/finish: Galv/gray

Overview

Ww, 3r, Str. Section, Male, Bulletin F30g (type 3r Wireway And Trough), Size/dims: 6.00x6.00x60.00, Material/finish: Galv/gray
Also known as: 783510436599, F66T3R60

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)