Wireway 90° Elbow, Type 1, Lay-In, Outside Opening, 6" x 6", Galvanized

Item #: 145362

Cat #: F6690EOUTGV

UPC: 783510131616

to view pricing and more.
Wireway 90° Elbow, NEMA Type 1, Lay-In, Outside Opening, Steel, Galvanized, Size: 6" x 6"

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Outside Opening, Steel, Galvanized, Size: 6" x 6"

Lay-in Galvanized 90-Degree Elbows with Outside Opening are used for continuous run with 90-degree turns. Top, bottom and outside covers removable. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510131616, F6690EOUTGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Elbows with Outside Opening are used for continuous run with 90-degree turns
  • Top, bottom and outside covers removable
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in
Color: Plain