Push Button, Illuminated, Harmony 9001K, Metal, Flush, Red, 30mm, Momentary, 220 - 240 Volt AC

Item #: 1453885

Cat #: 9001K3L7RH13

UPC: 389110928535

to view pricing and more.
Push Button, Illuminated, Harmony 9001K, Metal, Flush, Red, 30mm, Momentary, 220 - 240 Volt AC, 1 Normally Open/Normally Closed Contact *** Discontinued ***

Overview

Push Button, Illuminated, Harmony 9001K, Metal, Flush, Red, 30mm, Momentary, 220 - 240 Volt AC, 1 Normally Open/Normally Closed Contact *** Discontinued ***

This Harmony 9001K, modular illuminated projecting green push button is supplied with contact block. It has a chromium-plated metal bezel and is supplied with a 240VAC iIncandescent and has 1 x NO + 1 x NC contacts. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 389110928535, 9001K3L7RH13

Specifications

Diameter: 30 mm
Type: Illuminated, Flush Pushbutton
Standards: California Proposition 65
Diameter: 30 mm
Standards: California Proposition 65
Type: Illuminated, Flush Pushbutton