MCP70PAR30LNU930SPECOPB 6/CS 1/SKU

Item #: 145397

Cat #: MCP70/PAR30LN/U/930/SP/ECO-PB

UPC: 046135642739

Sign In or Register to view pricing and more.
70W high CRI, ceramic arc tube, reduced color shift, high performance, ECO open fixture rated Par30 Lamp, clear, spot, universal *Sylvania Part # 64273*

Overview

70W high CRI, ceramic arc tube, reduced color shift, high performance, ECO open fixture rated Par30 Lamp, clear, spot, universal *Sylvania Part # 64273*
Also known as: 046135642739, MCP70/PAR30LN/U/930/SP/ECO-PB

Specifications

ANSI Code: C139/O
Color Temperature: 3000 (Warm White)
Wattage: 70
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Lumens: 3600
Color Rendering Index (CRI): 95
Light Technology: HID
Angle: 12°
ANSI Code: C139/O
Wattage: 70
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 95
Angle: 12°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 3600
Light Technology: HID