
1-1/2" Liquidtight Steel Flex, Very Flexible, Non-UL, Gray, 50' Coil
Item #: 145415
Cat #: 036251
UPC: 714118362515
Sign In or Register to view pricing and more.
1-1/2 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Gray, 50 Foot Coil
Overview
1-1/2 Inch Liquidtight Steel Flex, Very Flexiblet, Non-Ul, Steel Core, PVC Jacket, Gray, 50 Foot Coil
Also known as: 714118362515, 036251
Specifications
| Diameter: | 1 1/2 in |
| Jacket: | PVC |
| Color: | Gray |
| Length: | 50 ft |
| Material: | Steel |
| Package Type: | Coil |
| Type: | Non-UL Very Flexible |
| Family / Style: | SEALTITE® |
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | Steel |
| Type: | Non-UL Very Flexible |
| Jacket: | PVC |
| Length: | 50 ft |
| Package Type: | Coil |
| Family / Style: | SEALTITE® |