
Lay-In Wireway Straight, SC, 2.5x2.5x120
Item #: 145416
Cat #: F22T1120GVWK
UPC: 783510879808
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Galvanized Wireway, Straight Section, Screw Cover, NEMA Type 1, Dimensions: 2.5" x 2.5" x 120"
Overview
Lay-In Galvanized Wireway, Straight Section, Screw Cover, NEMA Type 1, Dimensions: 2.5" x 2.5" x 120"
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Also known as: 783510879808, F22T1120GVWK
Features & Benefits
- Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Flat cover design allows for mounting flush with walls or ceilings
- Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Specifications
| Width: | 2 1/2 in |
| Length: | 120 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Color: | Plain |
| Number of Knockouts: | 80 |
| Knockouts: | Yes |
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Material: | Steel |
| Number of Knockouts: | 80 |
| Length: | 120 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Plain |
| Knockouts: | Yes |