Portable Cord, Type SO, 12/4, Yellow, 500' Reel

Item #: 145436

Cat #: SO124YEL500RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 12/4, Yellow, 500' Reel

Overview

Portable Cord, Type SO, 12/4, Yellow, 500' Reel
Also known as: SO124YEL500RL

Specifications

Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 4
Color: Yellow
Length: 500 ft
Material: Copper
Color: Yellow
Gauge: 12 AWG
Conductors: 4