Category 6 Extended Reach Copper Cable, CMP, Blue, 1000' Pull-Pac®

Item #: 1454687

Cat #: 8131800

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
GenSPEED® 6 MAX™ Category 6 U/UTP Extended Reach Copper Cable, Plenum, 22 AWG (Solid), 4-Pair, Blue, 1000 Pull-Pac®, Performance guaranteed to 350 MHz

Overview

GenSPEED® 6 MAX™ Category 6 U/UTP Extended Reach Copper Cable, Plenum, 22 AWG (Solid), 4-Pair, Blue, 1000 Pull-Pac®, Performance guaranteed to 350 MHz

Prysmian GenSPEED 6 MAX Cat6 cable delivers high-performance Ethernet, extended-distance PoE, and certified LP 0.7A for challenging installations.

Also known as: 8131800

Features & Benefits

  • Performance guaranteed to 350 MHz
  • Third-party verified for guaranteed performance
  • Guaranteed 7% insertion loss improvement over Category 6 industry standard, substantially increasing the headroom of ACR and PSACR
  • CMX Rating allows the cable to be exposed to temperature variations for short distances from the Network Interface Device on the outside of a house to the point where the cable enters the house
  • TRU-Mark® print legend contains footage markings from 1000' to 0'
  • Supports Broadband and Baseband Analog Video

Specifications

Type: Plenum, Extended Reach
Color: Blue
Volts AC: 300
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Gauge: 22 AWG
Shielding: Unshielded
Insulation: FEP
Package Type: Pull Pac
Type: Plenum, Extended Reach
Volts AC: 300
Jacket: PVC
Conductors: 4 Pair
Shielding: Unshielded
Package Type: Pull Pac
Color: Blue
Length: 1000 ft
Material: Copper
Gauge: 22 AWG
Insulation: FEP