RATIO FLOODLIGHT 176LED 15000LMS 4000K 70CRI 120-277V KNUCKLE MTD

Item #: 1454780

Cat #: RFL4-120-4K-K

UPC: 078598844467

Sign In or Register to view pricing and more.
Documents & Guides
RATIO FLOODLIGHT 176LED 15000LMS 4000K 70CRI 120-277V KNUCKLE MTD

Overview

RATIO FLOODLIGHT 176LED 15000LMS 4000K 70CRI 120-277V KNUCKLE MTD
Also known as: 078598844467, RFL4-120-4K-K

Specifications

IP/NEMA Rating: IP66
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Lumens: 15000
Wattage: 124
Mounting: Knuckle
Standards: California Proposition 65
Light Technology: LED
IP/NEMA Rating: IP66
Color Temperature: 4000 (Cool White)
Wattage: 124
Standards: California Proposition 65
Color: Dark Bronze
Lumens: 15000
Mounting: Knuckle
Light Technology: LED