This product has been discontinued.

LED Motion Security Floodlight, 4000K
Item #: 1454789
Cat #: OLF2RH40K120MODDBM6
UPC: 191848797938
to view pricing and more.
Documents & Guides
LED Motion Security Floodlight, 2 Round Heads, 120V, PIR Motion Detection with Photocell, Color Temperature: 4000K, Color: Dark Bronze
Overview
LED Motion Security Floodlight, 2 Round Heads, 120V, PIR Motion Detection with Photocell, Color Temperature: 4000K, Color: Dark Bronze
The OLF provides years of maintenance-free general illumination for residential and commercial outdoor applications such as yards, driveways, patios, loading areas and warehouses.
Also known as: 191848797938, OLF2RH40K120MODDBM6
Specifications
| Type: | Motion Detector, LED, Floodlight |
| Color: | Dark Bronze |
| Color Temperature: | 4000 (Cool White) |
| Type: | Motion Detector, LED, Floodlight |
| Color Temperature: | 4000 (Cool White) |
| Color: | Dark Bronze |